Push-Fit Tee Fitting, 16 bar, Silver
- Mfr # 6430 06-06
- Zoro # G624936829
product price:Â
$
11.29
/ea
Key Features
System of Measurement
Imperial
Fitting Features
Swivel
Operating Pressure - Maximum
16 bar
Fitting Side 1 Connection Type
NPTF
Series
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6430 06-06
- Zoro #
- G624936829
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Overall Length
- 2 1/16 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Length
- 2 1/16 in
Description
Push-Fit Tee Fitting, Application Industrial, Color Silver, Material Grade C37700, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Brass, Overall Length 2 1/16 in, Standards REACH, RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material TPC, Polyamide, Polyethylene, Polyurethane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.