Zoro Homepage

Blower, Belt Drive, Steel, 31 7/8" H

  • Mfr # BI1510500

  • Zoro # G413332740


product price: $3,215.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Mount Type
Roof
Maximum Motor Speed
2,554 RPM
Housing Width
33 15/16 in
Overall Depth
24 7/8 in
For Ventilation Type
Exhaust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BI1510500
Zoro #
G413332740
UPC #
-
Country of Origin
Canada

Dimensions

Housing Width
33 15/16 in
Overall Depth
24 7/8 in
Inlet Diameter
15 7/8 in
Outlet Width
12 3/4 in
Manufacturer Warranty Length
1 yr
Wheel Diameter
15 in
Outlet Height
15 13/16 in
Overall Width
33 15/16 in
Housing Depth
24 13/16 in
Housing Height
31 7/8 in
Shaft Diameter
1 in
Overall Height
31 15/16 in
Wheel Width
15 in

Details

Item
Blower
Mount Type
Roof
Maximum Motor Speed
2,554 RPM
For Ventilation Type
Exhaust
Spark Resistant Construction Type
B
Application
Ventilation
Maximum Airflow
4,800 cfm
Number of Discharge Positions
8
Features
Motor Access from 3 Sides, Sloped Motor Base for Ease of Motor Installation
AMCA Fan Class
I
Minimum Airflow
3,000 cfm
Standards
AMCA Air Performance Certified, cETus
For Location
Outdoor
Wheel Material
Aluminum
Discharge Position
Top Horizontal
Includes Drive Package
Yes
Bearing Type
Pillow Block Ball
Number of Inlets
1
Drive Type
Belt Drive
Housing Material Gauge
16 ga
Outlet Shape
Rectangular
Wheel Type
Backward-Inclined
Corrosion Resistant
Yes
Maximum Motor Horsepower
5 hp
Rotation
CCW
Housing Material
Steel
Resistance Properties
Corrosion Resistant
Mounting Orientation
Horizontal
Maximum Fan Speed
2,600 RPM
Maximum Static Pressure
5 in wc
Minimum Motor Horsepower
5 hp
Speed Controllable
No
Assembly
Assembled
For High-Static Pressure Applications
Yes
Hazardous Location Application
No
Sound Level
Not Rated
Flange Type
Non-Flanged
Maximum Inlet Air Temperature
250 Degrees F
Chemical Resistant
No
Airflow @ 0.000 in SP
4,800 cfm
Motor Horsepower
5 hp

Description

Belt driven utility blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.