Shop All Binders
Cardinal
3" Clear View D-Ring Binder, Easy Open, White
Mfr # 10330
Zoro # G5198798
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Ring Size Letter
- Binder Sheet Capacity 650
- Color Manila
- Number of Rings 3
- Material 11-pt Manila
Product Information
Dimensions
Binder Ring Size | Letter |
Height | 9.5" |
Width | 11.63" |
Size | 11 x 8.5 |
Depth | 12.6" |
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 2.89 x 11.5 |
Back Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 3" |
Details
Description
Item Binder,Easy Open,D,Clear View,3 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Expo Non-Toxic Green Clnr 22Oz (1752229)
- BAND-IT Giant Buckles, 201Ss 11/4, PK25 (G44299)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- DURO BAG Grocery Bag, Brn, 13-3/8" L, 6-5/16"W, PK400 (71010)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- CARDINAL Pocket, Zipper, Bndr, 3Hole, Cl 8PK (CRD14201)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- CARDINAL Binder 11x17 3", White (22142)
- CARDINAL 2" Clear View Binder, Black (26321)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- Cardinal Binders