Condenser Fan Motor, 1/2 hp, OEM Replacement Brand: Broad-Ocean Motor Replacement For: 115X66
Mfr # HC43VQ600
Zoro # G814703026
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
HP
1/2 hp
Motor Application
HVAC/R
Motor Design
Capacitor-Start
Motor Enclosure Design
Continuous Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC43VQ600
Zoro #
G814703026
UPC #
-
Country of Origin
Viet Nam
Dimensions
Shaft Dia.
1/2 in
Overall Length
7 1/2 in
Details
Frame
48Y
HP
1/2 hp
Item
Condenser Fan Motor
Motor Application
HVAC/R
Motor Design
Capacitor-Start
Motor Enclosure Design
Continuous Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
CCW
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Auto
Nameplate RPM
1,075
No. of Speeds
1
OEM Replacement Brand
Broad-Ocean Motor
Phase
Single
RPM Range
1,001-1,100
Voltage
230V AC
Replacement For
115X66
Full Load Amps
2.7 A
Motor Service Factor
1
Voltage Compatibility
230V AC
Usable @ 208V
Usable at 208V
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 2.7 A, 48Y Frame, OEM Replacement Brand Broad-Ocean Motor, Replacement For 115X66, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Motor Mounting Type Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.