Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, 1/2in., 230 psi

  • Mfr # HG110D

  • Zoro # G6209262


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
NPT
Inlet Type
NPT
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 63
Overall Width
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG110D
Zoro #
G6209262
UPC #
094726655545
Country of Origin
Australia

Dimensions

Inlet Size
1/2 in
Overall Width
5 5/8 in
Outlet Size
1/2 in
Overall Height
2 3/16 in
Overall Length
5 5/8 in
Pipe Size
1/2"
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Hot
1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Inlet Type
NPT
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 63
Temp. Range
85 Degrees to 130 Degrees F
Max. Pressure
230 psi
Body Material
Brass
Standards
ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Valve Type
Thermostatic
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Cold
NPT
Inlet Temperature - Minimum Cold
39 Degrees F
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum Outlet
176 Degrees F
Inlet Connection Type - Hot
NPT
Outlet Connection Type
NPT
For Media
Water
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Minimum Outlet
85 Degrees F
Inlet Temperature - Maximum Cold
80 Degrees F

Description

Thermostatic Mixing Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 230 psi, Overall Height 2 3/16 in, Overall Width 5 5/8 in, Standards ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 63

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.