Shop CENTURION

Hard Hat

  • Mfr # S10PLUSYR

  • Zoro # G324176570


product price:  $40.19
/ea

Key Features

Venting
No
Size - Alpha
One Size
High-Visibility
Not High-Visibility
ANSI Impact Type
Type 1
Includes Chin Strap
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S10PLUSYR
Zoro #
G324176570
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size - Alpha
One Size

Details

Venting
No
High-Visibility
Not High-Visibility
Item
Hard Hat Kit
ANSI Impact Type
Type 1
Includes Chin Strap
No
Graphics Type
No Graphics
Compatible Suspension Manufacturer Part Number
Centurion
Suspension Adjustment Type
Ratchet
Shell Material
ABS
Number of Suspension Points
6
Includes Face Shield
Yes
Compatible Suspension Brand
Centurion
Includes Earmuffs
No
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Standards
ANSI Z87.1+, ANSI Z89.1
Dielectric
No
Includes Reflective Decals
No
Weight
1 lb 3 oz
Visor Material
Polycarbonate
Headwear Style
Front Brim
Shell Color
Yellow
ANSI Electrical Class
Class E
Shell Pattern
Solid
Reverse Donning
Non-Reversible

Description

Hard Hat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.