Shop CENTURY
See all product information
Create Account
246 Unit Bearing Motor SMITH UB 16W 115V 0.80A Cool White
- Mfr # U246
- Zoro # G223931423
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Full Load Amps
0.8 A
Nameplate RPM
1,500 RPM
Hz
60 Hz
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U246
- Zoro #
- G223931423
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 115V
- Full Load Amps
- 0.8 A
- Nameplate RPM
- 1,500 RPM
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
Description
Century SMITH-UB-16WATT-CWLE-115V0.80A (PEM-U246) is a single-phase shaded-pole unit-bearing motor, 0.016 kW, 1,500 RPM, 115 V, 0.8 A with CWLE (clockwise lead end) rotation. Totally enclosed air over (TEAO) cast-iron frame, threaded 1/4 in shaft with 0.520 in extension and 20 in length, continuous duty, Class A insulation; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.