Shop CENTURY
See all product information
Create Account
248 Unit Bearing Motor SMITH UB 16W 230V 0.40A CWLE
- Mfr # U248
- Zoro # G723931367
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve
Full Load Amps
0.4 A
Nameplate RPM
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U248
- Zoro #
- G723931367
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.4 A
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- CWLE
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Description
Century PEM-U248 shaded pole unit bearing motor (SMITH-UB-16WATT-CWLE-230V0.40A) delivers 0.016 kW at 1500 RPM on single-phase 230 V, 0.4 A with CWLE rotation and TEAO totally enclosed air over enclosure. Cast iron construction, threaded 1/4 in shaft with 0.520 in extension and 20 in shaft length, 2 BOSS/OSE 3-hole mounting, continuous duty, Insulation Class A; UL recognized, CSA listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.