9209H Unit Bearing Motor - 1/15 to 1/25 HP, 230V, 0.77A, 155 RPM
- Mfr # U9209H
- Zoro # G223932383
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,550 RPM
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEAO
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9209H
- Zoro #
- G223932383
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,550 RPM
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Full Load Amps
- 0.77 A
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWLE
- Voltage
- 230V
- HP
- 0.07
Description
Century 9209H unit bearing ECM motor, 1/15 HP (0.067), 230V single-phase, 0.77A, 1550 RPM, TEAO totally enclosed air over, CCWLE rotation, cast iron housing with extended-stud mounting. Flat shaft 0.312 in diameter, 1.940 in extension, continuous duty, insulation class A, ambient 40 DegC; CSA certified and UL recognized; compact 8.14 x 6.87 in footprint, 4.4 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.