Shop CENTURY
See all product information
Create Account
9218 3.8 in DIA Unit Bearing Motor 9W 1650 RPM 1 S
- Mfr # U9218
- Zoro # G323932528
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,650 RPM
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Full Load Amps
0.32 A
Motor Shaft Rotation
CWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9218
- Zoro #
- G323932528
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,650 RPM
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.32 A
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
Description
Century PEM-U9218 unit bearing motor, ECM electronically commutated, 0.009 kW (9W), 1650 RPM, single-phase 115V with 0.32 A draw and CWLE rotation. Cast iron TEAO enclosure, continuous-duty, threaded 1/4 in shaft with 0.440 in extension and 20 in length, 4-pole, auto overload; UL Recognized and CSA certified, compact 7.56 x 6.50 x 6.87 in, 3.3 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.