254A Unit Bearing Motor 35W 1550 RPM UB SH 115V
- Mfr # U254
- Zoro # G223931157
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,500 RPM
Motor Shaft Rotation
CWLE
No. of Speeds
1
Full Load Amps
1.4 A
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U254
- Zoro #
- G223931157
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,500 RPM
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Full Load Amps
- 1.4 A
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Frame Material
- Cast Iron
Description
Century EM&S unit bearing motor (PEM-U254) - shaded-pole, 35W (0.035 kW) at 1500 RPM, 115V single-phase, 1.4 A, clockwise shaft end. TEAO (Totally Enclosed Air Over) cast iron unit bearing frame with 2-boss / OSE 3-hole mounting, suited for HVACR unit bearing applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.