3-Phase Direct Drive Blower Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, No. of Speeds: 1

  • Mfr # H853V2

  • Zoro # G903457076


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H853V2
Zoro #
G903457076
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 in
Body Dia.
6 1/2 in
Shaft Length
1 15/16 in
Overall Length
12 15/16 in

Details

Item
Direct Drive Blower Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56H
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200V AC, 230V AC, 460V AC
Phase
Three
Motor Application
Blower; Fan
Motor Sub Application
HVAC/R
Motor Frame Material
Rolled Steel
Duty Cycle
Continuous
Standards
CSA, UL Listed
Motor Shaft Rotation
CW/CCW
Weight
30 lb
Ins. Class
B
Motor Mounting Position
Vertical/Horizontal
Usable @ 208V
No
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.8/5.0-5.6 A
Motor Shaft Design
Keyed
Duty
Continuous
Usable @ 200V
Yes
Extended Thru-Bolts
Yes
Hz
60 Hz
Motor Bearings
Ball

Description

Fan and Blower Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 200-230/460V AC, 2.8/5.0-5.6 A Full Load Amps, 56H Frame, Output Watts 1120 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Yes, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.