Shop CENTURY
See all product information
Create Account
Condenser Fan Motor - 1/4 HP, 900 RPM, 5.6 in Shaft, CX 46
- Mfr # FEH1028S
- Zoro # G023931326
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Nameplate RPM
850 RPM
No. of Speeds
1
Motor Enclosure Design
TEAO
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEH1028S
- Zoro #
- G023931326
- UPC #
- -
- Country of Origin
- India
- Frame
- 48Y
- Nameplate RPM
- 850 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- HP
- 0.25
- Voltage
- 460V
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 0.75 A
- Hz
- 60 Hz
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Century FEH1028S 1/4 HP PSC condenser fan motor (Supplier No. PEM-FEH1028S) delivers 850 RPM at 460V with TEAO enclosure, Frame 48Y and 5.6-inch diameter for HVACR condenser use. Features double-flat 0.500-inch shaft with 6.00-inch extension, extended stud mounting, ball bearings, reversible rotation, 0.75 A, B insulation class, CE/CSA/UL recognition and Mexico origin.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.