Shop CENTURY
See all product information
Create Account
Condenser Fan Motor
- Mfr # FB1156TE
- Zoro # G523931277
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Hz
60 Hz
HP
1.5
Nameplate RPM
1,075 RPM
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB1156TE
- Zoro #
- G523931277
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- HP
- 1.5
- Nameplate RPM
- 1,075 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 56Y
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century FB1156TE condenser fan motor by Century is a 1.5 HP, 1075 RPM PSC single-phase unit with a 56Y frame, 6.5-inch diameter shaft and TEAO (Totally Enclosed Air Over) enclosure for HVACR applications. Rated 208-230/460 V with reversible rotation, automatic overload, 6.6/3.3 A amperage, rolled steel construction and cushion-base mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.