Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/6 HP 1075 RPM 208-230V
- Mfr # FSE1016
- Zoro # G923931235
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
HP
0.17
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
No. of Speeds
1
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSE1016
- Zoro #
- G923931235
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.17
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Hz
- 60 Hz
- Full Load Amps
- 0.9 A
- Nameplate RPM
- 1,075 RPM
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Century condenser fan motor PEM-FSE1016 (SMITH*PSC*SL*1/6HP*1075RP208-2) is a 1/6 HP (.167) PSC single-phase TEAO air-over motor, 1075 RPM, 208-230 V, 0.9 A, frame 48Y with 5.6-inch diameter and reversible rotation. Features sleeve bearings, extended-stud mounting, double-flat 0.500-inch shaft with 6.000-inch extension, Class B insulation, CE, CSA and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.