Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/3 HP 208-230V 1075 RPM Single-phase
- Mfr # EM3729F
- Zoro # G923931075
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
HP
0.33
Nameplate RPM
1,075 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3729F
- Zoro #
- G923931075
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- HP
- 0.33
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Frame
- 48Y
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3729F condenser fan motor (PEM-EM3729F) delivers 1/3 HP at 1075 RPM with a TE enclosure for rooftop and condenser applications. Designed for 208-230V single-phase operation, 1 speed and electrically reversible rotation, it features 2.2-2.5 A draw, auto overload protection, 1/2 x 6.0 in flat shaft, ball bearings, 7.5 MFD/370V capacitor, Class F insulation, and 60/70 DegC ambient rating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.