Condenser Fan Motor 5FE1076SV1 - 3/4 HP, 5.6 in Shaft, CX Series
- Mfr # 5FE1076S
- Zoro # G523931116
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEAO
Motor Bearings
Ball
No. of Speeds
1
HP
0.75
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5FE1076S
- Zoro #
- G523931116
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5.6 in
Details
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Ball
- No. of Speeds
- 1
- HP
- 0.75
- Hz
- 60 Hz
- Frame
- 48
- Voltage
- 575V
- Full Load Amps
- 1.9 A
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,075 RPM
Description
Century 5FE1076SV1 3/4 HP (0.56 kW) PSC condenser fan motor, single-phase 575V, 1075 RPM, TEAO (Totally Enclosed Air Over) 48-frame with 5.6-inch diameter and reversible rotation. Features ball bearings (ball/ball), flat 0.500-inch shaft with 6.50-inch extension, extended studs mounting, 1.9 A, rolled steel construction, CE/CSA/UL-recognized certification, and 60 DegC ambient duty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.