782A Condenser Fan Motor - 1/4 HP, 1625 RPM, 5.6 in Shaft, CX 46
- Mfr # U782
- Zoro # G423932138
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
No. of Speeds
2
Frame
48Y
Voltage
460V
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U782
- Zoro #
- G423932138
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- No. of Speeds
- 2
- Frame
- 48Y
- Voltage
- 460V
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,625 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- Semi Enclosed
Dimensions
- Body Dia.
- 5.6 in
Description
Century 782A condenser fan motor (Supplier PN PEM-U782) is a PSC single-phase 1/4 HP (.250 HP, 0.19 kW) unit rated 460V, 1625 RPM with reversible rotation and auto overload; 48Y frame, 5.6 in diameter, semi-enclosed rolled steel housing and ball/ball bearings. Features double-flat 0.500 in shaft with 6.060 in extension, extended-stud mounting, 60 DegC ambient, CE/CSA/UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.