Shop FASCO
See all product information
Create Account
Condenser Fan Motor 1/3 HP 4-Speed 230V 825 RPM
- Mfr # D2826
- Zoro # G823932394
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Body Dia.
5.6 in
Nameplate RPM
825 RPM
No. of Speeds
2
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2826
- Zoro #
- G823932394
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Hz
- 60 Hz
- Nameplate RPM
- 825 RPM
- No. of Speeds
- 2
- Motor Enclosure Design
- TEAO
- HP
- 0.33
- Frame
- 48
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Fasco D2826 condenser fan motor, 1/3 HP (0.25 kW) and 825 RPM, 48Z frame, totally enclosed air over (TEAO) design for 208-230V single-phase operation with two-speed reversible permanent split capacitor (PSC) electrical type. Extended stud mounting with a double-flat 0.500 in shaft and 5.00 in extension, 1.90/1.20 A, thermally protected, rolled steel construction, Class B insulation, 40 DegC ambient, CSA/UL recognized and CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.