Shop CENTURY
See all product information
Create Account
298 Unit Bearing Motor SMITH UB 75W 230V 1.5A CWLE
- Mfr # U298
- Zoro # G023932422
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Shaft Rotation
CWLE
No. of Speeds
1
Motor Bearings
Sleeve
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U298
- Zoro #
- G023932422
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 230V
- Motor Shaft Rotation
- CWLE
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Full Load Amps
- 1.5 A
- Nameplate RPM
- 1,500 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
Description
Century PEM-U298 unit bearing motor (SMITH-UB-75WATT-CWLE-230V1.5A) is a shaded-pole, single-phase 0.075 kW (1500 RPM) motor with TEAO totally enclosed air over enclosure, CWLE rotation, 230 V and 1.5 A. Cast iron frame with flat shaft (0.375 in diameter, 1.600 in extension), 2-boss/OSE 3-hole mounting, continuous duty, CSA listed and UL recognized, 7.7 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.