Shop CENTURY
See all product information
Create Account
9209L Unit Bearing Motor 1/15-1/25 HP 115V 1.25A
- Mfr # U9209L
- Zoro # G623932075
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWLE
Hz
60 Hz
Voltage
115V
Full Load Amps
1.25 A
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9209L
- Zoro #
- G623932075
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWLE
- Hz
- 60 Hz
- Voltage
- 115V
- Full Load Amps
- 1.25 A
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,550 RPM
- HP
- 0.07
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Sleeve
- No. of Speeds
- 1
Description
Century 9209L unit bearing ECM motor by Century (Supplier No. PEM-U9209L) delivers 1/15 HP (0.05 kW), 1550 RPM at 115V single-phase with 1.25 A draw and CCW lead end rotation. Totally enclosed air over (TEAO) cast iron construction with extended studs, flat 0.312 in shaft (1.940 in extension), UL recognized and CSA certified for continuous duty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.