Shop CENTURY
Create Account
9433A Fan Coil Air Conditioner Motor 1/3 HP 1075 RPM 5.6 in CX
- Mfr # U9433
- Zoro # G123931646
product price:Â
$
586.99
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
- U9433
- Zoro #
- G123931646
- UPC #
- -
- Country of Origin
- India
Description
Century 9433A fan coil/air conditioner motor (Supplier No. PEM-U9433) is a Century 1/3 HP PSC horizontal ODP motor rated 1075 RPM, 277V single-phase with reversible rotation and auto overload. Frame 48Y, 5.6-inch diameter, rolled steel housing, sleeve/sleeve bearings, flat 0.500-inch shaft with 5.500-inch extension, flexible-arms mounting, Class B insulation, 6 poles, service factor 1.00; UL-recognized.