Shop CENTURY
See all product information
Create Account
H718V1 Fan & Blower Motor 0.44 HP 1800 RPM BB 460V
- Mfr # UH718V1
- Zoro # G523930935
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Rotation
Reversible
Motor Enclosure Design
ODP
Body Dia.
6.5 in
No. of Speeds
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH718V1
- Zoro #
- G523930935
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- No. of Speeds
- 2
- Voltage
- 460V
- Frame
- 56Y
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Century H718V1 three-phase fan and blower motor (Supplier Stock No. PEM-UH718V1) rated 1 HP, 0.75 kW, 1725 RPM at 460V with a 56Y frame and ODP enclosure. Reversible rotation, continuous duty, Class B insulation, ball bearings front and rear, cushion base mount, keyed 0.625 in shaft with 1.940 in extension, 1.7/1.1 A, UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.