Shop CENTURY
Create Account
9694 Ventilation Motor - 1/15 HP, 1000 RPM, 5.0 in Shaft, SH
- Mfr # U9694
- Zoro # G923931709
product price:Â
$
208.99
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
- U9694
- Zoro #
- G923931709
- UPC #
- -
- Country of Origin
- Unknown
Description
Century PEM-U9694 shaded-pole ventilation motor, 1/15 HP (0.05 kW), 1,000 RPM, single-phase 115V with 3.2 A draw and CCW lead end rotation. Frame 42Y, OAO enclosure, resilient base mounting, sleeve bearings, flat shaft 0.375 in diameter with 3.700 in extension; A insulation, air-over duty, 6 poles, across-the-line start; CSA and UL recognized.