Shop FASCO
Create Account
Ventilation Motor 5.0 in Diameter 1/10 HP 115V 3.6A
- Mfr # D148
- Zoro # G723932449
product price:Â
$
413.99
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
- D148
- Zoro #
- G723932449
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO D148 ventilation motor (Supplier Stock No. PEM-D148) is a 1/10 HP, 115V, 3.6A, 60 Hz, six-pole motor with flat shaft (0.375 in. diameter, 3.5 in. extension). Rated for continuous air-over duty, service factor 1, insulation class B, across-the-line starting; UL recognized and CSA certified. Country of origin: Mexico. UPC 818508028859.