1/15 HP 1050/2 5.0 in CX Motor
- Mfr # D0096
- Zoro # G223932130
product price:Â
$
361.99
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
- D0096
- Zoro #
- G223932130
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO 1/15 motor (model 1050/2, CX) designed for ventilation use, 60 Hz, 6 poles, continuous air-over duty with B-class insulation and 1.0 service factor; features a flat shaft 0.375 in diameter with 3.5 in extension and 5.0 in overall length. UL-recognized and CSA-listed (UPC 818508028828).