9723 Condenser Fan Motor 1/6-1/4 HP 1075 RPM 5.0 in C Frame
- Mfr # U9723
- Zoro # G523931970
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Full Load Amps
2 A
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9723
- Zoro #
- G523931970
- UPC #
- -
- Country of Origin
- India
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Full Load Amps
- 2 A
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Frame
- 42
- HP
- 0.25
Dimensions
- Body Dia.
- 5 in
Description
Century PEM-U9723 condenser fan motor, PSC 1/4 HP (0.19 kW) single-phase unit rated 1075 RPM and 208-230 V with TEAO enclosure and reversible rotation. Rolled steel frame 42, ball bearings both ends, 0.500 in flat shaft with 3.00 in extension, extended-stud mounting, 2.0 A, 60 DegC ambient, UL recognized and CSA listed; cross ref ROTOM M4-R2723.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.