Shop CENTURY
See all product information
Create Account
C490 Condenser Fan Motor 1 HP 825 RPM Ball Bearing 460V
- Mfr # UC490
- Zoro # G223931089
product price:Â
$
1,263.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Body Dia.
6.5 in
HP
1
Hz
60 Hz
Frame
56Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC490
- Zoro #
- G223931089
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 1
- Hz
- 60 Hz
- Frame
- 56Z
- Nameplate RPM
- 825 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Century C490 condenser fan motor, PSC 1 HP (0.75 kW) single-phase unit rated 825 RPM with reversible rotation and 460/200-230 V capability, built on a 56Z frame with ODP enclosure and rolled steel housing. Features ball bearings front and rear, keyed 0.625 in shaft with 6.000 in extension, cushion ring mounting, continuous duty, Class B insulation, CSA certified and 41.4 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.