H671 Condenser Fan Motor 3-Phase 1 HP 1140 RPM Ball Bearing 575V
- Mfr # UH671
- Zoro # G623931085
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
HP
1
Nameplate RPM
1,140 RPM
Motor Bearings
Ball
Motor Enclosure Design
OAO
Voltage
575V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UH671
- Zoro #
- G623931085
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 1
- Nameplate RPM
- 1,140 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- Voltage
- 575V
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- No. of Speeds
- 1
- Full Load Amps
- 2 A
- Hz
- 60 Hz
Description
Century H671 condenser fan motor, three-phase 1 HP (0.75 kW) rated 575 V and 1140 RPM, Frame 56Y, open drip proof rolled steel enclosure with reversible rotation and continuous duty. Features ball bearings (ball/ball), keyed 0.625 in shaft with 6.06 in extension, round/belly-band mounting, 2.0 A, Class B insulation, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.