Shop CENTURY
See all product information
Create Account
B120 Pool & Spa Motor 1/2 HP 3450 RPM 56C 230V/115V
- Mfr # UB120
- Zoro # G423931797
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
Nameplate RPM
3,450 RPM
Motor Enclosure Design
ODP
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB120
- Zoro #
- G423931797
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.5
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- Frame
- 56C
- Hz
- 60 Hz
Description
Century SMITH 1/2 HP PSC pool and spa motor (PEM-UB120) delivers 3450 RPM in a 56C frame with 6.5-inch diameter, single-phase 230/115V operation and 4.4/8.8 amp draw. Open Drip Proof rolled-steel construction, round mounting, auto overload and counterclockwise shaft end (CCWSE) with a single shaft make this motor suitable for pool and spa pump replacements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.