Shop CENTURY
Create Account
B220 Aeration Fan Motor
- Mfr # UB220
- Zoro # G423932015
product price:Â
$
359.99
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
- UB220
- Zoro #
- G423932015
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B220 aeration fan motor designed for continuous-duty farm aeration with a keyed 0.625 in shaft and 1.88 in shaft extension. This 2-pole, 60 Hz motor has a Service Factor of 1, Insulation Class B, across-the-line starting, is UL Recognized and CSA approved, rated for 40 DegC ambient, and ships from Mexico; dimensions 16 in L x 8 in W x 10 in H, 22 lb.