B2979 Pool & Spa Motor 0.25 HP 3450/1725 RPM 230V Single-Phase
- Mfr # UB2979
- Zoro # G623931993
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CWSE
Motor Enclosure Design
ODP
Frame
56J
HP
2
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2979
- Zoro #
- G623931993
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Design
- ODP
- Frame
- 56J
- HP
- 2
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
Description
Century PEM-UB2979 (Century 184874) 2 HP PSC pool and spa motor, single-phase 230V with 56J frame, 6.5-inch diameter and round mounting for pump applications. Open Drip Proof enclosure, CWSE (clockwise shaft end) single shaft, automatic overload protection, rolled steel construction and rated amperage 10.0/2.1. Length 24 in, width 13 in, height 13 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.