Shop CENTURY
See all product information
Create Account
B2854V1 Pool & Spa Motor 1.5 HP 3450 RPM 56Y CX O
- Mfr # UB2854
- Zoro # G423931193
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Frame
56Y
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB2854
- Zoro #
- G423931193
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- HP
- 1.5
Description
Century B2854V1 1.5 HP PSC single-phase pool and spa motor with a 56Y frame, 6.5-inch diameter and open drip proof (ODP) rolled steel enclosure for round mounting. Dual-voltage 115/230V motor with CCWSE shaft rotation, single shaft type and rated amperage 16.0/8.0 for reliable pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.