B2980 Pool & Spa Motor - 3/4 HP, 3450/1725 RPM, 56Y Frame, CXP
- Mfr # UB2980
- Zoro # G923931419
product price:Â
$
794.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Bearings
Ball
Voltage
230V
Motor Flange Material
Rolled Steel
Frame
56Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UB2980
- Zoro #
- G923931419
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.75
- Motor Bearings
- Ball
- Voltage
- 230V
- Motor Flange Material
- Rolled Steel
- Frame
- 56Y
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Design
- ODP
Description
Century B2980 PEM-UB2980 pool and spa motor, PSC 3/4 HP (.750), single-phase 230V with 56Y frame and 6.5-inch diameter. Open Drip Proof (ODP) rolled steel housing, counter-clockwise shaft end (CCWSE), square-flange mounting and single shaft design, rated 5.8/0.9 amps; dimensions 24 x 13 x 13 inches. Cross reference Century 196030.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.