Shop CENTURY
See all product information
Create Account
BN24V1 3/4 HP 3450 RPM 115V 9.8A Pool & Spa Motor
- Mfr # UBN24V1
- Zoro # G523931901
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Voltage
115V
HP
0.75
Nameplate RPM
3,450 RPM
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN24V1
- Zoro #
- G523931901
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Voltage
- 115V
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
- Frame
- 48Y
- Full Load Amps
- 9.4 A
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
Description
Century BN24V1 3/4 HP split-phase pool and spa pump motor, 115 V, 3450 RPM, 9.4 A, 48Y frame with 5.6 in diameter, open drip proof enclosure, CCWSE shaft rotation, rolled steel construction, extended stud mounting and single shaft; dimensions 19 in x 14 in x 12 in, weight 23 lb. Cross-references: Century 159966, 177893, 182767, 184394, 187610, 196034, GE 5KH36JN3518X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.