MCMILLAN 1/25 1550 5.0 in SH OEM Replacement Modine
- Mfr # 9F10240M
- Zoro # G723932340
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
SLEEVE
Hz
60 Hz
Motor Enclosure Design
TEAO
Body Dia.
4.4 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9F10240M
- Zoro #
- G723932340
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- No. of Speeds
- 1
- Voltage
- 115V
- Motor Shaft Rotation
- CWSE
- Nameplate RPM
- 1,550 RPM
- HP
- 0.04
- Full Load Amps
- 1.3 A
Dimensions
- Body Dia.
- 4.4 in
Description
PEMS OEM replacement motor (Supplier Stock No. PEM-9F10240M) cross-referenced to MCMILLIAN A0416A2824 and FASCO 7108-5179, listed as 1/25, 1550, 5.0 in, SH. Single-shaft design suited for HVACR OEM replacement applications, originally for Modine equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.