Shop CENTURY
See all product information
Create Account
BN40SS Pool & Spa Motor - 2 HP, 3450 RPM, 48Y Frame, ODP, Automatic Thermal Protection
- Mfr # UBN40SS
- Zoro # G923931488
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
HP
2
Nameplate RPM
3,450 RPM
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBN40SS
- Zoro #
- G923931488
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- HP
- 2
- Nameplate RPM
- 3,450 RPM
- Motor Shaft Rotation
- CCWSE
- Frame
- 48Y
Description
Century BN40SS 2 HP cap-start pool and spa motor (Century 181069, Supplier Stock No PEM-UBN40SS) features a 48Y frame with 5.6-inch diameter rolled-steel ODP housing, single-phase 115/230 V operation, CCWSE shaft rotation, automatic overload protection, extended-stud mounting and a single shaft; rated 10.0/20.0 A for pool and spa pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.