Shop CENTURY
See all product information
Create Account
C312C General Purpose Farm Duty Motor 3/4 HP 1800 RPM 56C Frame with Base
- Mfr # UC312C
- Zoro # G923931679
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
1,725 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC312C
- Zoro #
- G923931679
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 0.75
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 56C
Dimensions
- Body Dia.
- 6.5 in
Description
Century C312C 3/4 HP (0.56 kW) cap-start farm-duty motor, 1725 RPM, 56C frame, TEFC enclosure, single-phase 230/115 V with reversible rotation and 5.2/10.4 A ratings. Rolled steel rigid-base construction with ball bearings (ball/ball), keyed shaft 0.625 in diameter with 1.940 in extension, Class B insulation, continuous duty, CSA certified, 34.34 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.