Shop CENTURY
See all product information
Create Account
C059A Direct Drive Motor 1/4 HP 1100 RPM 48Z CX
- Mfr # UC059A
- Zoro # G623931436
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
No. of Speeds
2
Motor Bearings
Ball
Nameplate RPM
1,100 RPM
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC059A
- Zoro #
- G623931436
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- No. of Speeds
- 2
- Motor Bearings
- Ball
- Nameplate RPM
- 1,100 RPM
- Motor Enclosure Design
- TEAO
- Frame
- 48Z
- Voltage
- 115V
- Motor Frame Material
- Rolled Steel
- Full Load Amps
- 3.4 A
- HP
- 0.25
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
Description
Century C059A direct-drive motor from Century features a flat 0.500 in. shaft with a 2.97 in. extension, service factor 1 and Class B insulation; 6 poles, 60 Hz operation, air-over duty and across-the-line starting. CSA certified and UL Recognized, this motor measures 13.00 x 7.00 x 10.00 in., weighs 16 lb, UPC 786674015198, Supplier Stock No PEM-UC059A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.