Shop CENTURY
See all product information
Create Account
C598 Farm Duty Motor 1.5 HP 0.44 HP 2-Speed 1800 RPM
- Mfr # UC598
- Zoro # G223930945
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
Frame
56H
Voltage
230V
Motor Enclosure Design
TEAO
Body Dia.
6.5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC598
- Zoro #
- G223930945
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56H
- Voltage
- 230V
- HP
- 1.5
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 6.5 in
Description
Century SMITH*CS*TE*1.5/.44HP*2SP1800 farm duty motor (PEM-UC598) is a two-speed 1.5/0.44 HP, 60 Hz continuous-duty motor with keyed 0.625 in. shaft and 1.94 in. shaft extension, 77% efficiency and Class B insulation. Features across-the-line starting, 4/6 poles, CSA certified and UL Recognized, and measures 17 in L x 11 in W x 11 in H, 45 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.