C345 Auger Drive Motor - MOQ 24
- Mfr # UC345
- Zoro # G623931443
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Enclosure Design
TENV
HP
0.33
Frame
56N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC345
- Zoro #
- G623931443
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- HP
- 0.33
- Frame
- 56N
- Hz
- 60
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century C345 Auger Drive Motor (Supplier Stock No. PEM-UC345) is a farm-duty, continuous-duty 4-pole, 60 Hz motor with a flat shaft (0.500 in diameter, 1.75 in extension), 1.15 service factor and Class B insulation. Designed for across-the-line starting, it is CSA certified and UL Recognized, weighs 23 lb and measures 13.00 x 10.00 x 10.00 inches; MOQ 24.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.