Shop CENTURY
See all product information
Create Account
C311V1 Agricultural TEFC Fan Motor 1/2 HP 1800 RPM 56 Frame
- Mfr # UC311
- Zoro # G723931381
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Nameplate RPM
1,725 RPM
HP
0.5
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC311
- Zoro #
- G723931381
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 56
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Century 1/2 HP (0.500) Cap Start agricultural fan motor, model CENTURY 1/2*1800*56*CS*TEFC*MA (PEM-UC311), 1725 RPM in a 56-frame rolled steel housing with 6.5-inch diameter. Totally Enclosed Fan Cooled (TEFC) single-phase design, 115/230 V, reversible rotation, rigid base mounting and rated amperage 6.8/3.4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.