Shop WEG
See all product information
Create Account
TEAO 1PH Grain Dryer Motor
- Mfr # 14862261
- Zoro # G023356624
product price:Â
$
1,253.99
/ea
Free Shipping & Returns
Key Features
Bearing Protection
V-Ring
Phase
Single
Frame
143-5TZ
Hz
60 Hz
Usable @ 208V
Not Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14862261
- Zoro #
- G023356624
- UPC #
- 7909323265710
- Country of Origin
- Mexico
- Bearing Protection
- V-Ring
- Phase
- Single
- Frame
- 143-5TZ
- Hz
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- No. of Speeds
- 1
- HP
- 3 to 4 1/2 hp
- Weight
- 54.6 lb
- Duty Cycle
- Continuous
- Motor Sub Application
- Crop Dryer
- Motor Service Factor
- 1
- Voltage
- 230V AC
- Item
- Farm Duty Motor
- Finish
- Painted
- Max. Ambient Temp.
- 40 Degrees C
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Design
- Capacitor-Start/Run
- Motor Application
- Agriculture
- Nameplate RPM
- 3,530 RPM
- Conduit Box Position
- F3
- Full Load Amps
- 12.6 A, 17.9 A
Dimensions
- Shaft Dia.
- 1 1/8 in
- Shaft Length
- 3 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 to 4 1/2 hp HP, Nameplate RPM 3,530 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.6 A, 17.9 A, 143-5TZ Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.