Shop CENTURY
See all product information
Create Account
C346 Auger Drive Motor
- Mfr # UC346
- Zoro # G723931473
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC346
- Zoro #
- G723931473
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 6.5 in
Details
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- Frame
- 56N
Description
Century C346 auger drive motor from Century, designed for continuous-duty farm applications with a 4-pole, 60 Hz design and across-the-line starting. Features a flat 0.500 in shaft with 1.75 in extension, Service Factor 1, Insulation Class B, 40 DegC ambient rating, CSA certified and UL Recognized; dimensions 17 x 11 x 11 in (LxWxH), weight 27 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.