Shop MARATHON
See all product information
Create Account
HG646 Auger Drive Motor
- Mfr # MHG646
- Zoro # G723932142
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Frame
48NY
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
TENV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MHG646
- Zoro #
- G723932142
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Frame
- 48NY
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TENV
- No. of Speeds
- 1
- HP
- 0.33
Description
Marathon HG646 auger drive motor, split-phase 1/3 HP (.333) at 1725 RPM with 48NY frame and 5.6 in diameter, TENV totally enclosed non-ventilated design, single-phase 115/230V, reversible rotation and manual overload. Rolled steel construction with N-flange mounting, single shaft, 5.3/2.7 A rating, cross-reference GE 5KH39QN9416X; Supplier Stock No PEM-MHG646.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.