1PH Farm Duty Motor
- Mfr # 18191420
- Zoro # G423361501
product price:Â
$
1,268.99
/ea
Free Shipping & Returns
Key Features
Max. Ambient Temp.
40 Degrees C
Capacitor Required
Capacitor Included
Full Load Amps
11.9 A
Motor Sub Application
General Purpose
Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18191420
- Zoro #
- G423361501
- UPC #
- 7900208579564
- Country of Origin
- Mexico
- Max. Ambient Temp.
- 40 Degrees C
- Capacitor Required
- Capacitor Included
- Full Load Amps
- 11.9 A
- Motor Sub Application
- General Purpose
- Voltage
- 230V AC
- Nameplate RPM
- 1,770 RPM
- Weight
- 103 lb
- Phase
- Single
- Finish
- Painted
- HP
- 3 hp
- Motor Application
- Agriculture
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Frame
- 182-4TC
- Duty Cycle
- Continuous
- Motor Design
- Capacitor-Start/Run
- No. of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- Nominal Efficiency
- 78.5 %
- Item
- Farm Duty Motor
- Standards
- cCSAus, NEMA MG-1, UR
- Hz
- 60 Hz
- Bearing Protection
- V-Ring
- Motor Mounting Type
- C-Face, Rigid Base
Dimensions
- Length Less Shaft
- 16 5/16 in
- Bolt Circle Dia.
- 7 1/4 in
- Wire Rope Length
- 19 1/16 in
- Shaft Length
- 2 3/4 in
- Shaft Dia.
- 1 1/8 in
- Body Dia.
- 8.858 in
- Overall Length
- 19 1/16 in
- Length
- 19 1/16 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 3 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 11.9 A, 182-4TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.