C831 General Purpose Motor SMITH 1-1/2HP 1800 RPM MOQ 27
- Mfr # UC831
- Zoro # G323931729
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56HC
Hz
60 Hz
Motor Bearings
Ball
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC831
- Zoro #
- G323931729
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Frame
- 56HC
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- HP
- 1.5
Description
Century general purpose motor, 1.5 HP, 1800 RPM, model PEM-UC831 (Supplier Stock No: PEM-UC831), keyed shaft with 0.625 in diameter and 2.07 in extension. Four-pole, 60 Hz, continuous duty motor with 1.15 service factor, Class B insulation, across-the-line starting, CSA certified and UL recognized; dimensions 17 x 11 x 11 in, 42 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.