Zoro Homepage

Carbonator Pump Motor

  • Mfr # CB2024AD

  • Zoro # G0790225


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
HP
1/4
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2024AD
Zoro #
G0790225
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 in
Shaft Dia.
5/8 in
Overall Length
8 9/16 in
Shaft Length
1/2 in
Manufacturers Warranty Length
2 yr
Body Dia.
5.7 in
Bolt Circle Dia.
1/8 in
Resilient Ring Dia.
1 7/8 in
Height
5 13/16 in

Details

Item
Pool Pump Motor
Motor Design
Split-Phase
HP
1/4
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,425
Voltage
115/230V AC
Frame
48Y
Motor Mounting Type
Resilient
Motor Service Factor
1
Ins. Class
B
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 230V AC
Motor Enclosure Design
Open Dripproof
Full Load Amps
4.0/2.0 A
Inverter Rated
No
Motor Frame Material
Rolled Steel
Motor Application
Pool and Spa Pump
Motor Shaft Design
Slot
Motor Thermal Protection
Auto
Standards
CSA, UL
Hz
60 Hz
Phase
Single
Motor Sub Application
Carbonator Pump
Motor Shaft Rotation
CCW
Weight
16 lb
Usable @ 208V
Yes
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 200V
Yes
Ring to Ring Center
7 15/16 in
Motor Mounting Position
Horizontal
Regreasable Bearings
Permanently Lubricated Bearings
Conduit Box Location
Interior
Max. SF Amps
4.0/2.0 A

Description

Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 1/8 in, Conduit Box Location Interior, Conduit Box Position Not Applicable, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 4.0/2.0 A, Full Load Amps @ 50Hz Not Applicable, Height 5 13/16 in, HP 1/4, HP @ 50Hz Not Applicable, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 8 in, Manufacturers Warranty Length 2 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.0/2.0 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.