H1053AV1 Condenser Fan Motor 1HP 208-230/460V 850 RPM
- Mfr # UH1053A
- Zoro # G623931009
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
HP
1
Motor Bearings
Ball
Frame
56HZ
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UH1053A
- Zoro #
- G623931009
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1
- Motor Bearings
- Ball
- Frame
- 56HZ
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Nameplate RPM
- 850 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Century H1053AV1 condenser fan motor, 1 HP (0.75 kW) three-phase unit rated 850 RPM with 208-230/460V service, 56HZ frame and OAO enclosure for condenser duty. Features rolled steel construction, ball bearings front and rear, keyed 0.625 in shaft with 6.00 in extension, rigid base mount, 5.1-5.4/2.7 A, continuous duty, Class F insulation, 70 DegC ambient, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.