Shop CENTURY
See all product information
Create Account
Condenser Fan Motor 1/3-1/8 HP 208-230V 1075 RPM 4-Inch Shaft
- Mfr # EM3458F
- Zoro # G523930980
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Hz
60 Hz
Nameplate RPM
1,075 RPM
Motor Bearings
Ball
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM3458F
- Zoro #
- G523930980
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,075 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- HP
- 0.33
Dimensions
- Body Dia.
- 5.6 in
Description
Century EM3458F condenser fan motor, single-phase 208-230V with 1/3-1/6 HP output, 1075 RPM and single speed; electrically reversible rotation with 1.8-2.0 A draw, automatic overload protection and ball bearings. Features a 1/2 x 6.7-inch flat shaft, 7.5 MFD/370V capacitor, TE enclosure, Class F insulation and rated for 60-70 DegC ambient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.